missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ FEP Syringe Tubing
This tubing is made for easy connection to CHROMAFLEX™, FLEX-COLUMN™ and ULTRA-WARE™
116.00 € - 238.00 €
Specifications
Type | Tubing |
---|---|
For Use With (Application) | Low Pressure AppliCatIons |
Overall Length (English) | 10 ft. |
Overall Length (Metric) | 3.48 m |
Material | FEP/PTFE |
Product Code | Brand | Diameter (English) Inner | Diameter (English) Outer | Diameter (Metric) Outer | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) Inner | Diameter (English) Outer | Diameter (Metric) Outer | Price | Quantity & Availability | |||
15323924
|
DWK Life Sciences
420823-0014 |
0.156 in. | 0.25 in. | 0.635 cm |
238.00 €
3m |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||
11792314
|
DWK Life Sciences
420823-0018 |
0.063 in. | 0.125 in. | 0.0317 cm |
116.00 €
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||
Description
- FEP Tubing (Fluorinated Ethylene Propylene)
- Tube Length 10 ft
- Tubes available with ID 5/32 in. / OD 1/4 in. or with ID 1/16in. / OD 1/8 in.
Specifications
Tubing | |
10 ft. | |
FEP/PTFE |
Low Pressure AppliCatIons | |
3.48 m |