missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ FlexColumn™ Economy Columns

Product Code. 17278630
Change view
Click to view available options
Length (Metric):
50 mm
100 mm
150 mm
200 mm
300 mm
1200 mm
Column Capacity:
25 mL
49 mL
74 mL
98 mL
147 mL
638 mL
Quantity:
5/Cs.
Each
Unit Size:
Each
Pack of 5
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Column Capacity Quantity Unit Size
17278630 1200 mm 638 mL Each Each
11772364 100 mm 49 mL 5/Cs. Pack of 5
11782364 200 mm 98 mL 5/Cs. Pack of 5
12943351 100 mm 49 mL Each Each
12983351 200 mm 98 mL Each Each
12973351 150 mm 74 mL 5/Cs. Pack of 5
12913361 300 mm 147 mL 5/Cs. Pack of 5
12933351 50 mm 25 mL 5/Cs. Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 17278630 Supplier DWK Life Sciences Supplier No. 4204012512
  • ONLINE EXCLUSIVE PRICE
    216.00 €
    174.16 € / Pack of 1
    Save 41.84 €
    19% Off
 Restricted Item
Estimated Shipment: 08-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ideal for use with FPLC™ systems, peristaltic pumps, or gravity flow to 15psi

Use columns with ion-exchange, affinity, gel filtration, and hydrophobic interaction media.

  • Durable borosilicate glass
  • With flow adapters
  • Precision-ground column ends form positive seals with endcaps so they don't leak or “creep” under pressure
  • Threaded, easy to remove reservoir cap won't pop off under pressure
  • Reservoir accepts accessory funnels and glass reservoirs
  • Luer-Lock polypropylene inlet and outlet fittings
  • Bed support has a 20μm polyethylene disc that retains most media for low-pressure aqueous chromatography
  • Columns accept flow adapters for adjusting Flex-Column bed height (order adapters separately)

Specifications

Max. Pressure 14.5 psi
Pore Size 20 μm
Column Capacity 638 mL
Length (Metric) 1200 mm
Material Borosilicate Glass Type I Class A
Support Material HDPE
Connector Types Male luer lock
Cross Sectional Area 4.91cm3
Sterilization Method 2N NaOH or 100% Ethanol
Temperature (Metric) Range 0 to 50°C
Quantity Each
For Use With (Application) Ion exchange, affinity, gel filtration and hydrophobic interaction media
Endcapped Yes
Type Economy Chromatography Column
Diameter (Metric) Inner 25 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.