missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences KIMBLE™ KONTES™ Heavy Wall Recovery Flasks with Square Bead, Standard Taper Outer Joint

Product Code. 11747949
Change view
Click to view available options
Capacity (Metric):
100 mL
1000 mL
Standard Taper Joint:
24/40
Unit Size:
Each
Pack of 1000
Includes:
Square Bead Joints
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Standard Taper Joint Unit Size Includes
11747949 1000 mL 24/40 Each -
11843033 100 mL 24/40 Pack of 1000 Square Bead Joints
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11747949 Supplier DWK Life Sciences Supplier No. KC251651000
  • ONLINE EXCLUSIVE PRICE
    253.44 €
    236.64 € / Pack of 1
    Save 16.80 €
    6% Off
 Restricted Item
Estimated Shipment: 13-04-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

KIMBLE™ KONTES™ Heavy Wall Recovery Flasks with Square Bead, Standard Taper Outer Joint are single-neck flasks designed for easy recovery of reaction products and ideal for use with rotary evaporators. Square bead joints provide superior clamping to standard joint beads.

Ideal for use with rotary evaporators

  • Single-neck flask with a standard taper outer joint designed for easy recovery of reaction products
  • Square bead joints provide superior clamping to standard joint beads
  • Total contents are accessible with a spatula or policeman
  • Lower portion fits standard heating mantles
  • Even wall thickness and minimum runout make these flasks ideal for use with rotary evaporators
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements

Specifications

Diameter (English) Outer 5.11 in.
Capacity (Metric) 1000 mL
Material Borosilicate Glass
For Use With (Application) Plastic coated Glassware provides an added measure of safety in the event of breakage
For Use With (Equipment) Rotary Evaporator
Height (English) 8.34 in.
Height (Metric) 12.2 cm
Neck Style Single
Product Type Flask
Standard Taper Joint 24/40
Surface Coating Plastic Safety Coating
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Mouth Style Joint
Sterility Non-sterile
Bottom Shape Round
Diameter (Metric) Outer 130 mm
Surface Treatment Non-treated
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.