missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences KIMBLE™ KONTES™ Heavy Wall Recovery Flasks with Square Bead, Standard Taper Outer Joint

Product Code. 11843033 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
100 mL
1000 mL
Standard Taper Joint:
24/40
Includes:
Square Bead Joints
Unit Size:
Each
Pack of 1000
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Standard Taper Joint Includes Unit Size
11843033 100 mL 24/40 Square Bead Joints Pack of 1000
11747949 1000 mL 24/40 - Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11843033 Supplier DWK Life Sciences Supplier No. 73812WH8425

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

KIMBLE™ KONTES™ Heavy Wall Recovery Flasks with Square Bead, Standard Taper Outer Joint are single-neck flasks designed for easy recovery of reaction products and ideal for use with rotary evaporators. Square bead joints provide superior clamping to standard joint beads.

Ideal for use with rotary evaporators

  • Single-neck flask with a standard taper outer joint designed for easy recovery of reaction products
  • Square bead joints provide superior clamping to standard joint beads
  • Total contents are accessible with a spatula or policeman
  • Lower portion fits standard heating mantles
  • Even wall thickness and minimum runout make these flasks ideal for use with rotary evaporators
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements

Specifications

Diameter (English) Outer 2.36 in.
Capacity (Metric) 100 mL
Material Borosilicate Glass
For Use With (Application) Square bead joints provide superior clamping to standard Joint beads
For Use With (Equipment) Rotary Evaporator
Includes Square Bead Joints
Neck Style Single
No. per Case 1/Cs.
Product Type Flask
Standard Taper Joint 24/40
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Mouth Style Joint
Sterility Non-sterile
Bottom Shape Round
Diameter (Metric) Outer 60 mm
Surface Treatment Untreated
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.