missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Borosilicate Micro Disposable Pipettes with Holder

Product Code. 13085803
Change view
Click to view available options
Length (Metric):
32 mm
41 mm
Unit Size:
Pack of 100
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
13085803 32 mm Pack of 100
13015813 41 mm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 13085803 Supplier DWK Life Sciences Supplier No. 7645000002
 Restricted Item
Estimated Shipment: 29-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Measure micro amounts of liquid in the laboratory using Kimble™ Borosilicate Micro Disposable Pipettes with Holder.

  • Inexpensive
  • you can dispose of each tube after use
  • Filling is simple
  • Capillary action, not externally applied suction, draws the fluid into the tube
  • To dispense the fluid, simply squeeze the bulb

Specifications

Certifications/Compliance USP type I, ASTM E438
Diameter (English) Inner 0.0111 in.
Diameter (English) Outer 0.03 in.
Diameter (Metric) Inner 0.2819 mm
Diameter (Metric) Outer 0.762 mm
Material Borosilicate Glass
Includes 1 Bulb assembly and 1 dispenser vial
Length (English) 1.25 in.
Length (Metric) 32 mm
Type Micropipet
Disposable Single-use
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.