missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences KIMBLE™ KONTES™ ULTRA-WARE 2 μm Inlet Filter Bottom-of-the-Bottle, Stainless Steel, for 0.125 in. Tubing

Product Code. 12983521
Change view
Click to view available options
Overall Length (Metric):
44.45 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Overall Length (Metric) Unit Size
12983521 44.45 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12983521 Supplier DWK Life Sciences Supplier No. 9539161002
  • ONLINE EXCLUSIVE PRICE
    174.30 €
    142.45 € / Pack of 1
    Save 31.85 €
    18% Off
 Restricted Item
Estimated Shipment: 11-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

KIMBLE™ KONTES™ ULTRA-WARE 2 μm Inlet Filter Bottom-of-the-Bottle, Stainless Steel, for 0.125 in. Tubing. KIMBLE™ KONTES™ ULTRA-WARE 2 μm Inlet Filter Bottom-of-the-Bottle is a stainless steel solvent inlet filter with 0.25-28 PEEK nut and ferrule for connection to 0.125 in. tubing. OD 0.50 in., Length 1.75 in.. S

  • 2 μm ULTRA-WARE Inlet Filter Bottom-of-the-Bottle™
  • Stainless steel construction with 1/4-28 PEEK nut
  • Ferrule included for connection to 0.125 in. tubing
  • OD 1/2 in., Length 1-3/4 in.
  • Sold individually (Case Qty: 1)

Specifications

Type Filter
Diameter (Metric) Inner 12.7 mm
For Use With Ultra-Ware™ standard version tubing fitting kit
Overall Length (Metric) 44.45 mm
Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.