missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences KIMBLE™ KONTES™ Septum PTFE-Faced Silicone Caps and Closures

Product Code. 16502140
Change view
Click to view available options
Diameter (Metric):
24 mm
Unit Size:
Pack of 24
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Unit Size
16502140 24 mm Pack of 24
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16502140 Supplier DWK Life Sciences Supplier No. 7741610024
  • ONLINE EXCLUSIVE PRICE
    65.85 €
    58.83 € / Pack of 24
    Save 7.02 €
    10% Off
Estimated Shipment: 08-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

KIMBLE™ KONTES™ Septum PTFE-Faced Silicone Caps and Closures are designed for use with open-top caps to access container contents with a syringe. Chemically resistant PTFE facing maintains sample integrity while silicone rubber backing allows repeated puncturing.

  • Excellent for use with open-top caps to access container contents with a syringe
  • Highly chemically resistant PTFE facing maintains the integrity of the contents
  • Silicone rubber backing allows repeated puncturing through the seal
  • Resists coring
  • Autoclavable
  • Recommended for use in all autosamplers using screw thread vials
  • All septa are 0.065 in. thick (0.005 in. PTFE / 0.060 in. silicone rubber)

Specifications

Color Gray
Material PTFE-faced Silicone Rubber
No. per Case 24/Cs.
Sterility Non-sterile
Diameter (Metric) 24 mm
Autoclavable Autoclavable
Shape Round
Product Type Septa
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.