missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Chromatography Column EFTE Ferrule for 1.8mm Tubing

Product Code. 12963521
Change view
Click to view available options
For Use With (Equipment):
For 1.8 mm O.D. Tubing
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Unit Size
12963521 For 1.8 mm O.D. Tubing Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12963521 Supplier DWK Life Sciences Supplier No. 4208222007
  • ONLINE EXCLUSIVE PRICE
    5.28 €
    4.12 € / Pack of 1
    Save 1.16 €
    21% Off
 Restricted Item
Estimated Shipment: 05-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Tubing nuts and ferrules are used to make connections between the tubing and the end fittings of CHROMAFLEX™, FLEX-COLUMN™, DISPOSAFLEX™ columns, and ULTRA-WARE™ filtration assemblies.

  • EFTE Flangeless Ferrule for 1.8mm OD Tubing
  • For use with 420821 Series Male Nuts
  • Case of 2
  • Replacement Parts in ULTRA-WARE™ Standard Fittings Kit

Specifications

Type Flangeless Ferrule
For Use With (Equipment) For 1.8 mm O.D. Tubing
Material ETFE
Quantity Each
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.