missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences KIMBLE™ Chromatography TLC Plate Streaker

Product Code. 12706738
Change view
Click to view available options
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Unit Size
12706738 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12706738 Supplier DWK Life Sciences Supplier No. 4164300000
  • ONLINE EXCLUSIVE PRICE
    485.10 €
    398.53 € / Pack of 1
    Save 86.57 €
    17% Off
 Restricted Item
Estimated Shipment: 24-06-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The KIMBLE™ Chromatography TLC Plate Streaker is a simple device for uniformly streaking TLC plates. Features a stainless steel base with adjustable reservoir holder and is supplied complete with glass and stainless steel capillaries and instructions.

A simple device for uniformly streaking TLC plates.

  • Unit consists of a stainless steel base with an adjustable holder for a glass reservoir
  • Supplied complete with glass capillaries, stainless steel capillaries and instructions
  • Glassware manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
  • To operate, place the streaker over the edge of the counter top and position the plate parallel to it; adjust the bent capillary tip to lightly touch the plate, fill the reservoir with the solution to be chromatographed, and move the unit back and forth along the counter edge to accomplish a uniform streak
  • 95% recovery of the initial weighed sample has been reported as typical
  • Reference: Journal of Chemical Education, Vol. 47, No. 5, May 1970, page 404, A Simple Streaker for Preparative Layer Chromatography, L.J. Altman, James R. Trudell

Specifications

Material Stainless Steel
Quantity 1 Ea.
Type TLC Plate Streaker
For Use With (Application) TLC Chromatography Applications
Includes Stainless Steel base with an adjustable holder for a Glass reservoir, Glass and Stainless Steel capillaries and instructions
Length (Metric) 25 cm
Width (Metric) 15 cm
Height (English) 6.29 in.
Height (Metric) 16 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.