missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Ultra-Ware™ Microfiltration Assembly with Fritted Glass Support (90mm)

Product Code. 13451979
Change view
Click to view available options
Volume (Metric):
1 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) unitSize
13451979 1 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13451979 Supplier DWK Life Sciences Supplier No. 9537550090
 Restricted Item
Estimated Shipment: 05-03-2027
Add to basket
Add to basket
This item is not returnable. View return policy

Designed for large sample volumes or samples with high particulate loads that would tend to clog a 47 mm diameter filter

The assembly with fritted glass support is used for general filtration.

  • Filtration rates are up to four times faster than 47mm filters
  • The funnel is graduated from 300 to 1000mL in 50mL increments
  • Maximum funnel capacity is 1100mL
  • Prefilter size is 70mm diameter; approximate filter area is 38.5cm2
  • Connection to 1 liter filtration flask (available as an accessory) is made with a #8 silicone stopper
  • Unit is supplied with a 40-60 micron porosity fritted glass support base, a 1 liter graduated funnel, an anodized aluminum clamp and a #8 silicone stopper
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements

TRUSTED_SUSTAINABILITY

Specifications

Material Glass
Volume (Metric) 1 L
Width (English) 13.75 in.
Width (Metric) 35 cm
Height (English) 6.31 in.
Height (Metric) 16 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.