missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences KIMBLE™ KONTES™ Ultra-Ware™ Microfiltration Assembly with Stainless Steel Support and GL 45 Style Bottle (47mm)

Product Code. 16418395
Change view
Click to view available options
Volume (Metric):
300 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
16418395 300 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16418395 Supplier DWK Life Sciences Supplier No. 9538005347
  • ONLINE EXCLUSIVE PRICE
    674.00 €
    621.31 € / Pack of 1
    Save 52.69 €
    7% Off
Estimated Shipment: 08-07-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The KIMBLE™ KONTES™ Ultra-Ware™ Microfiltration Assembly with Stainless Steel Support and GL 45 Style Bottle (47mm) connects a 47 mm filtration support base to a GL 45 thread bottle. Ideal for filtering viscous or proteinaceous solutions or producing ultra-clean filtrate.

  • Designed to connect a 47 mm or 90 mm filtration support base with a straight drip tip to a bottle or reservoir with a GL 45 thread
  • Stainless steel support recommended for filtering viscous or proteinaceous solutions or producing ultra-clean filtrate
  • Supplied with funnel, clamp, 304 stainless steel support screen, PTFE gasket, glass support base, tubing adapter with o-ring, PBT cap, sealing ring and vacuum/pressure bottle
  • Filtrate is collected directly into a media-type bottle when using a standard membrane filtration assembly
  • All components are steam autoclavable
  • 80 x 80 304 stainless steel mesh, 0.0055 in. opening size, 19.4% open area, 0.007 in. wire diameter
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements

Specifications

Disposable Reusable
Material Stainless Steel (316)
Sterility Non-sterile
Type Microfiltration Assembly
Volume (Metric) 300 mL
Width (English) 4 in.
Width (Metric) 10.2 cm
Height (English) 14.5 in.
Height (Metric) 36.8 cm
For Use With (Equipment) Filtration Assembly and vacuum pump
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.