missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ Analog, Variable-Speed, Modular Drive

Product Code. 15518551 Shop All Masterflex Products
Change view
Click to view available options
Flow Rate:
0.21 to 580 mL/min.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Flow Rate Unit Size
15518551 0.21 to 580 mL/min. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15518551 Supplier Masterflex™ Supplier No. 0755915
  • ONLINE EXCLUSIVE PRICE
    1565.00 €
    1434.46 € / Pack of 1
    Save 130.54 €
    8% Off
Estimated Shipment: 22-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Masterflex™ L/S™ Analog, Variable-Speed, Modular Drive Versatile offers a wide flow range and simple controls

  • A perfect upgrade from a fixed-speed drive, these variable-speed drives offer a wider rpm range, and ETL/CE listings
  • For added versatility, drives accept all L/S pump heads
  • Flow rate 0.06 to 3400 mL/min with L/S tubing - flow rate depends on drive rpm, pump head, and tubing size
  • Simple operation with single-turn speed control
  • Separate motor and controller are connected via a 6-ft (1.9 m) cable - place components where convenient or where space allows
  • Single-turn speed control and on/off switch with green power indicator - maintain speed setting while turning pump on/off
  • The 1/10-hp reversible motor has soft start and back EMF for ±2% speed control
  • Painted steel housing is IP33 rated for protection from vertically falling water
  • 230 VAC models are CE marked in compliance with EU standards

Specifications

Amperage 1.2 amps
Control Type Analog Variable Speed
Dimensions (L x W x H) Controller: (204 x 164 x 87 mm), Motor: (198 x 97 x 115 mm)
Electrical Requirements 230 VAC
Flow Rate 0.21 to 580 mL/min.
IP Rating IP33
Includes Line Cord (1.8 m), US Standard Plug (115 VAC), IEC 320/CEE22 Socket (230 VAC), Pumps are shipped with cord/plug set specific to destination country
Material Painted Steel, Aluminum
Motor Type 1/10 hp
No. of Pump Heads 4 Accepted
Reversible Yes, Motor
Speed Control ±2%
Type Accepts Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm Pump Heads
Wattage 75 Watts (Motor)
Speed 1 to 100 rpm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.