missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ Digital Miniflex™ Pump

Product Code. 15593755 Shop All Masterflex Products
Change view
Click to view available options
Flow Rate:
0.005 to 381 mL/min.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Flow Rate Unit Size
15593755 0.005 to 381 mL/min. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15593755 Supplier Masterflex™ Supplier No. 0752520
  • ONLINE EXCLUSIVE PRICE
    2635.00 €
    2473.80 € / Pack of 1
    Save 161.20 €
    6% Off
View all promotions
Estimated Shipment: 23-12-2026
Add to basket
Zum Warenkorb hinzufügen

missing translation for 'validMainframeMsg'

Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

Masterflex™ L/S™ Digital Miniflex™ Pump has a single channel and makes low-flow pumping easy

  • This compact, stackable pump features a durable ABS housing that is easy to wipe down and keep clean
  • The Miniflex pump head features a wide occlusion angle that prevents fluid backflow up to the rated pressure of the tubing
  • Self-lubricating thermoplastic polyester rollers are low friction and long wearing for smooth operation and long life
  • More than 20% smaller than competitive units - compact size and light weight make it easy to move and share between labs
  • Flow range 0.004 to 315 mL/min with included L/S tubing - flow rate depends on drive rpm, pump head, and tubing size
  • Digital interface with graphical LCD shows pump performance and operating mode
  • Remote control available using analog communication - voltage, current and contact closure
  • Integrated open-head sensor halts operation when pump head is opened
  • Pump head accepts continuous lengths of tubing for clean flow paths
  • Automatic tubing retention makes tube loading quick and easy
  • Designed with single-channel pump head

Spezifikation

Channels Single-Channel
Control Type Digital Variable Speed
Display Type Digital LCD
Flow Rate 0.005 to 381 mL/min.
Motor Speed 0.1 to 300 rpm
External Control-Input 0 to 20 mA, 4 to 20 mA, 0 to 10 V, Start/Stop, Direction, and Prime via Contact Closure
Includes L/S Miniflex Pump Head, and Universal Voltage Benchtop Power Supply with IEC320/CEE22 Socket. Pump is shipped with cord/plug assembly specific to country of destination.
Material ABS Plastic, Aluminum
Pump Head L/S™ Miniflex™ Pump Head, Single-Channel (77220-20)
Sensors Open-Head
Tubing Type L/S™ sizes: 13, 14, 16, 25
Dimensions (L x W x H) (24.1 x 14 x 15.7 cm)
Electrical Requirements 90 to 260 VAC
Amperage 0.34 amps
Mehr anzeigen Weniger anzeigen
Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.