missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ Digital Modular Dispensing Drive with Remote I/O

Product Code. 13497099 Shop All Masterflex Products
Change view
Click to view available options
Flow Rate:
0.006 to 3400 mL/min.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Flow Rate Unit Size
13497099 0.006 to 3400 mL/min. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13497099 Supplier Masterflex™ Supplier No. 7730140
  • ONLINE EXCLUSIVE PRICE
    4400.00 €
    4131.59 € / Pack of 1
    Save 268.41 €
    6% Off
Estimated Shipment: 03-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Masterflex™ L/S™ Digital Modular Dispensing Drive with Remote I/O offers three dispensing modes, and low-maintenance motors

  • Modular format lets allows placement of motor and controller where convenient
  • Precision drives feature a programmable dispense interval that lets you set the delay between dispense cycles for convenient, automated dispensing by time or by volume
  • Programmed calibration ensures dispense and display accuracy - drive stores one calibration value per tubing size
  • Program the drive via the simple membrane keypad; settings are protected with by lock/unlock feature
  • Flow rate 0.0012 to 3400 mL/min with L/S - flow rate depends on drive rpm, pump head, and tubing size
  • Digital interface with graphical LCD shows pump performance and operating mode - continuous run, timed dispense, copy dispense, or volume dispense
  • Remote control available using analog communication—voltage, current and contact closure
  • Select preferred language from the user-friendly menu for programming and operation
  • Antidrip function ensures dispensing accuracy
  • Brushless, maintenance-free motor offers ±0.1% speed control accuracy with a 6000 to 1 turndown ratio
  • Reversible motor - purge tubing before or after pumping or pump fluid in either direction
  • Stackable, splash-resistant ABS plastic controller housing is IP33 rated
  • Remote control capabilities via a DB25 female connector on back of controller

Specifications

Amperage 2.2 amps
Control Type Digital Variable Speed
Description Digital Dispensing
Dimensions (L x W x H) Controller: (263 x 211 x 140 mm), Motor: (222 x 97 x 120 mm)
Electrical Requirements 90 to 260 VAC
Flow Rate 0.006 to 3400 mL/min.
IP Rating IP33
Material ABS Plastic/Aluminum (Controller), Painted Steel (Drive)
Motor Type 1/10 hp
No. of Pump Heads 2 Accepted
Remote Control Remote I/O: 0 to 20 mA, 4 to 20 mA, 0 to 10 V, Start/Stop, Direction, and Prime via Contact Closure
Reversible Yes
Speed Control ±0.1% (0.1 rpm at 600 rpm)
Type Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm Pump Heads
Wattage 75 Watts (Motor)
Speed Variable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.