missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ Fixed-Speed Drive

Product Code. 15558760
Change view
Click to view available options
Speed:
1 rpm
12 rpm
20 rpm
30 rpm
6 rpm
60 rpm
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Speed unitSize
15558760 6 rpm Each
13025666 12 rpm Each
13035666 20 rpm Each
13045666 60 rpm Each
11862593 1 rpm Each
11713969 30 rpm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 15558760 Supplier Masterflex™ Supplier No. 0754006
  • ONLINE EXCLUSIVE PRICE
    524.00 €
    515.38 € / Pack of 1
    Save 8.62 €
    1% Off
Estimated Shipment: 09-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Masterflex™ L/S™ Fixed-Speed Drive intended for reliable, general transfer and feed applications

  • Economical drives for reliable general transfer and feed applications
  • Painted Steel housed construction is IP 22 rated
  • Choose from seven speeds based on flow rate or number of heads required
  • Economy fixed-speed drives are stackable and ideal for lab, field, or process feed
  • Compact drives are ideal for applications where space is limited
  • Lighted power switch on the front of the drive indicates when the pump is running
  • Compatible with five different pump head types: Standard, Easy-Load™, Easy-Load™ II, Easy-Load™ 3, and Cartridge Pump Heads
  • Accepts up to 2 pump heads

Specifications

Amperage 0.5 amps
Control Type Fixed Speed
Dimensions (L x W x H) 152 x 134 x 118 mm
Flow Rate 0.36 to 29 mL/min.
For Use With Standard, Easy-Load, Easy-Load II, Easy-Load 3, Cartridge Pump Heads
IP Rating IP22
Material Painted Steel
No. of Pump Heads 2 Pump Heads Accepted
Speed Control Fixed
Speed 6 rpm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.