missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ MasterSense™ Drives

Product Code. 17322473 Shop All Masterflex Products
Change view
Click to view available options
Flow Rate:
0.001 to 580 mL/min.
0.006 to 3400 mL/min.
Connectivity:
EtherNet/IP
EtherNet/IP, MasterflexLive
Profibus, MasterflexLive
Unit Size:
1 unit
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Flow Rate Connectivity Unit Size
17322473 0.001 to 580 mL/min. Profibus, MasterflexLive 1 unit
17392463 0.006 to 3400 mL/min. EtherNet/IP, MasterflexLive 1 unit
17302473 0.006 to 3400 mL/min. Profibus, MasterflexLive 1 unit
17312473 0.001 to 580 mL/min. EtherNet/IP 1 unit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 17322473 Supplier Masterflex™ Supplier No. 0752622
  • ONLINE EXCLUSIVE PRICE
    4845.00 €
    4543.89 € / Pack of 1
    Save 301.11 €
    6% Off
Estimated Shipment: 22-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Versatile pumps for accurate fluid delivery with an intuitive touch-screen interface

  • Powerful, space-efficient drives will accept all L/S pump head and tubing options
  • 5 in. (12.7 cm) capacitive TFT/RGB touch screen for crisp resolution and a wide viewing angle
  • Over-the-air firmware updates let you take full advantage of improvements in drive features and functionality
  • Options for connectivity and control include MasterflexLive, EtherNet/IP™, Profibus, or analog signal
  • Three-level user access – gives you the option of controlling who can operate the pump and at what level.
  • Continuous run, volume dispense, and time dispense modes – batch control and interval/off time in Volume and Time modes
  • Pump lets you save and retrieve commonly used dispense programs for rapid set up
  • Anti-drip and speed ramping available in Volume dispense mode – ensure accuracy and minimize sample loss

Specifications

Accuracy ±0.1% (0.01 rpm (at 100 rpm))
Amperage 0 to 20 mA, 4 to 20 mA, 0 to 10 V
Autoclavable Not Autoclavable
Certifications/Compliance IP33
Control Type Variable-Speed Digital
Description L/S™ MasterSense™ Drive with Profibus and MasterflexLive™, ABS Plastic Housing, 0.02 to 100 rpm; 115/230 VAC
Display 5 in. (12.7 cm) capacitive TFT/RGB touch screen
Flow Rate 0.001 to 580 mL/min.
For Use With Masterflex™ Pump Heads and Tubing
Frequency 50/60
IP Rating IP33
Includes 6 ft. (1.8 m) line cord with IEC 320/CEE22 socket
Material Aluminum
Motor Type Reversible 75 watt
Overall Length (Metric) 260 mm
Reversible Yes
Speed Control Digital Variable Speed
Sterility Non-sterile
Type Peristaltic Pump
Voltage 90/260 VAC
Speed 0.02 to 100 rpm
Case Material ABS Plastic, Aluminum
Connectivity Profibus, MasterflexLive
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.