missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ Multichannel Pump Head

Product Code. 11875571 Shop All Masterflex Products
Change view
Click to view available options
Flow Rate:
0.045 to 2300 mL/min.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Flow Rate Unit Size
11875571 0.045 to 2300 mL/min. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11875571 Supplier Masterflex™ Supplier No. 0753602
  • ONLINE EXCLUSIVE PRICE
    1265.00 €
    1185.36 € / Pack of 1
    Save 79.64 €
    6% Off
Estimated Shipment: 01-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Masterflex™ L/S™ Multichannel Pump Head provides low-pulsation synchronous flow without cartridges

  • Designed with machined stainless steel (SS) and anodized aluminum with SS rotor, bearings, and rollers for reliable, continuous-duty operation
  • Flow range 0.045 to 2300 mL/min per channel - flow rate depends on drive rpm and tubing size
  • Stackable two-, four-, or eight-channel heads for up to 24 channels
  • Simple tubing installation - Load the tubing, latch the occlusion bed, and run the pump
  • Three roller heads offer higher flow rates
  • Compatible with L/S™ drives that accept two or more pump heads and have a 1/10 hp minimum

Specifications

Dimensions (L x W x H) (75 x 114 x 76 mm)
Flow Rate 0.045 to 2300 mL/min.
For Use With Two-Stop Tubing Sets: L/S, L/S 24, L/S 35
Material Anodized Aluminum
No. of Channels 2 Channel
No. of Rollers 3 Stainless Steel
Occlusion Type Fixed
Rotor Material Stainless Steel
Speed 0.02 to 600 rpm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.