missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ Multichannel Pump Head for Microbore 2-Stop Tubing

Product Code. 11826302 Shop All Masterflex Products
Change view
Click to view available options
No. of Channels:
4
8
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. No. of Channels Unit Size
11826302 8 Each
11816302 4 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11826302 Supplier Masterflex™ Supplier No. 0753408
  • ONLINE EXCLUSIVE PRICE
    1765.00 €
    1666.38 € / Pack of 1
    Save 98.62 €
    5% Off
Estimated Shipment: 05-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Get low-pulsation synchronous flow in multiple channels without cartridges

  • Flow range 0.045 to 2300 mL/min per channel— flow rate depends on drive rpm and tubing size
  • Stainless steel (SS) rotor / roller for greater durability and chemical resistance
  • Stackable two-, four-, or eight-channel heads for up to 24 channels
  • Simple tubing installation—lLoad the tubing, latch the occlusion bed, and run the pump
  • Six roller heads deliver low-pulsation flow

Specifications

Description L/S 8-channel multichannel pump head for microbore tubing
Flow Rate 200 mL/min.
Material Anodized Aluminum
No. of Channels 8
No. of Rollers 6
Occlusion Type Fixed
Overall Height (English) 3 in.
Overall Height (Metric) 76 mm
Overall Length (English) 4.81 in.
Overall Length (Metric) 122 mm
Overall Width (English) 4.5 in.
Overall Width (Metric) 114 mm
Roller Material Stainless Steel
Tubing Type Stopped Tubing
Tubing Size Microbore two-stop tube sets; 0.19 to 2.79 mm ID
Rotor Material Stainless Steel
Speed 0.02 to 600 rpm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.