missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ Precision BioPharm Pump Tubing, platinum-cured silicone

Product Code. 11721009
Change view
Click to view available options
Tubing Size:
16
25
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tubing Size unitSize
11721009 25 Each
11711009 16 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11721009 Supplier Masterflex™ Supplier No. 9642025

Please to purchase this item. Need a web account? Register with us today!

Currently Unavailable: We have no information when this product will be available.
View alternative products
This item is not returnable. View return policy

Precision-extruded to provide optimum performance for flow accuracy and repeatability. Masterflex™ L/S™ Precision BioPharm Pump Tubing is ideal for pharmaceutical, cosmetic, research and auto-analysis applications.

  • Ultra-smooth, transparent platinum-cured silicone tubing
  • Minimizes bacterial growth
  • Good for mild to medium concentration bases, salts and alcohols
  • Odorless, tasteless and nontoxic
  • Low protein binding levels
  • Ideal for pharmaceutical and biotechnology use
  • Supplied 7.6m (25ft.) per pack

Specifications

Certifications/Compliance USP Class V Extractables; exceeds Class VI Implant; FDA 21 CFR 177.2600; Exceeds 3A Sanitary cGMPs (FDA 21 CFR 210 and 211). European Pharmacopoeia (EP)
Description FH13 and FH30 Peristaltic Pump Tubing
Diameter (English) Inner 3/16 in.
Diameter (Metric) Inner 4.8 mm
Material Thermal-set Rubber, Siloxane Polymers, Amorphous Silica
Overall Length (English) 25 ft.
Overall Length (Metric) 760 cm
For Use With Tubing Size 25
For Use With (Application) Excellent biocompatibility. No leachable additives, DOP, or plasticizers; phthalate and latex-free; odorless and nontoxic, fungus-resistant. No taste imparted to transported fluids. Extremely good over a wide temperature range. Weather, ozone, corona, and radiation resistant. Minimal tendency to take a set.
Min. Operating Temperature (English) -58°F
Min. Operating Temperature (Metric) -50°C
Tubing Size 25
Flow Rate 21 to 105mL/min.
Sterilization Method Clean with hot water/soap solution; use a non-oily soap such as Ivory™, not synthetic detergent or oil-based soap as they may be absorbed by the tubing and into the fluid. Rinse well with distilled water. Ethylene oxide (ETO) sterilization is not recommendedΓÇösufficient data is not available about complete outgassing of residual ETO and other ETO products.
Gas Permeability CO2: 20,132; H2: 6579; O2: 7961; N2: 2763
Limitations Do not use with concentrated acids and bases, organic solvents, or oils. Relatively high gas permeability.
Color Translucent Clear to Light Amber
Maximum Pressure 2 bar
Vacuum Level Good
Max. Operating Temperature (English) 446°F
Max. Operating Temperature (Metric) 230°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.