missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ Pump head for precision tubing PPS housing stainless steel rotor

Product Code. 11890080 Shop All Masterflex Products
Change view
Click to view available options
Flow Rate:
2300 mL/min.
36 mL/min.
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Flow Rate Unit Size
11890080 2300 mL/min. Each
11870060 36 mL/min. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11890080 Supplier Masterflex™ Supplier No. 0701852
  • ONLINE EXCLUSIVE PRICE
    436.00 €
    411.44 € / Pack of 1
    Save 24.56 €
    5% Off
Estimated Shipment: 26-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ideal for fluid transfer applications requiring high accuracy and repeatability

  • Standard heads are precision molded to accommodate a single size of tubing
  • The pump head is compact and simple in design with same side tubing entry/exit—perfect for space-limited applications
  • Standard heads are compact and easy to integrate into your OEM applications
  • Stack up to four heads depending on drive recommendations
  • The rotor is constructed of stainless steel (SS) for enhanced durability

Specifications

Description Standard pump head for L/S 18 tubing, PPS housing/SS rotor.
Flow Rate 2300 mL/min.
Height (English) Suction 6.7 in.
Material Polyphenylene Sulfide
No. of Channels 1
No. of Rollers 3
Occlusion Type Fixed
Overall Height (English) 3 in.
Overall Height (Metric) 77 mm
Overall Length (English) 2.5 in.
Overall Length (Metric) 64 mm
Overall Width (English) 3 in.
Overall Width (Metric) 77 mm
Roller Material Stainless Steel
Tubing Size L/S 18
Type Volume Per Revolution With L/S 18 Tubing (mL): 3.8 mL
Rotor Material Stainless Steel
Speed 0.02 to 600 rpm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.