missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ Standard Long-Shaft Pump Heads

Product Code. p-7184900
Click to view available options
Tubing Size:
L/S™ 24
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15316918

Brand: Masterflex™ 0702410

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Masterflex™ L/S™ Standard Long-Shaft Pump Heads are ideal for fluid transfer applications that require high accuracy and repeatability

  • Ideal for fluid transfer applications requiring high accuracy and repeatability
  • Standard heads are precision molded to accommodate a single size of tubing
  • Pump head is compact and simple in design
  • Same side tubing entry/exit is perfect for space-limited applications
  • Standard heads are compact and easy to integrate into your OEM applications
  • Suitable for use with L/S™ 16, or 24 tubing size
  • Accepts a single tubing size to ensure optimal performance of Masterflex pumps
  • Use with Masterflex L/S™ pump drives that require the long-shaft style pump head
  • These pump heads are not compatible with standard shaft drives

Specifications

Description 1:1 Gear Ratio
Flow Rate 2.8 to 1700 mL/min.
For Use With (Application) Fluid transfer that requires high accuracy and repeatability
For Use With L/S™ Pump Drives that require a Long-Shaft Pump Head style
Material Polycarbonate
No. of Channels 1
No. of Rollers 3
Occlusion Type Fixed
Tubing Size L/S™ 24
Type Long-Shaft
Rotor Material Stainless Steel
Speed 0.02 to 600 rpm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.