missing translation for 'onlineSavingsMsg'
Learn More

Techsit™ L-Tech Laboratory High Chair

Product Code. 15721496
Encompass_Preferred
Change view
Click to view available options
Color:
Black
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
15721496 Black Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15721496 Supplier Techsit™ Supplier No. TS8311
Estimated Shipment: 26-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Laboratory high chair in Black Antimicrobial Vinyl with adjustable foot ring on Glides

  • Vinyl high chair with adjustable foot ring on Glides
  • Black Antimicrobial Vinyl - easy clean
  • Fully adjustable Seat height,Back height and Back rake
  • Ergonomically designed and contoured seat and back
  • 5 year guarantee including vinyl
  • 150 kg weight capacity
  • Cleanroom Class 7 suitable

Specifications

Product Type High-form Chair
Color Black
Arm Style None
Depth (Metric) Seat 450 mm
Height (Metric) Back 490 to 560 mm
Height (Metric) Seat 590 to 830 mm
Load Bearing Capacity (Metric) 150 kg
Weight (Metric) Person up to 150kg
Width (Metric) Back 410 mm
Width (Metric) Seat 490 mm
Material Vinyl
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.