missing translation for 'onlineSavingsMsg'
Learn More

Techsit™ L-Tech Laboratory High Chair

Product Code. 16543924
Encompass_Preferred
Change view
Click to view available options
Color:
Black
Sapphire Blue
With Armrest:
No
Yes
With Casters:
No
Yes
With Tilt:
No
Yes
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color With Armrest With Casters With Tilt Unit Size
16543924 Sapphire Blue No Yes No Each
16503924 Black No Yes No Each
16513924 Black No No Yes Each
16523924 Sapphire Blue No No No Each
16533924 Sapphire Blue Yes No No Each
16553924 Sapphire Blue No No Yes Each
16593914 Black Yes No No Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 16543924 Supplier Techsit™ Supplier No. TS8311S/BL
Estimated Shipment: 11-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Antimicrobial laboratory high chair is an ergonomically designed seat with a back.

  • Vinyl high chair with adjustable foot ring
  • Antimicrobial Vinyl that is easy to clean
  • Fully adjustable seat height, back height, and back rake
  • Ergonomically designed and contoured seat and back
  • Cleanroom Class 7 suitable

Specifications

Product Type Laboratory Seat
Color Sapphire Blue
Adjustable Yes
Autoclavable Not Autoclavable
Back Style Ergonomic
Finish Vinyl
Frame Material Steel
Lift Type Gas Lift
Load Bearing Capacity (Metric) 150 kg
Seating Height High Bench Height
Upholstery Vinyl
Warranty 5 Year
Weight (Metric) 16 kg
Wheel Type Brake Loaded Casters
Width (Metric) 490 mm
With Armrest No
With Backrest Yes
With Casters Yes
Footrest Yes
With Lumbar Support Yes
With Tilt No
Material Vinyl
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.