missing translation for 'onlineSavingsMsg'
Learn More

Techsit™ L-Tech Laboratory High Stool

Product Code. 16553934
Encompass_Preferred
Change view
Click to view available options
Color:
Black
Sapphire Blue
With Casters:
No
Yes
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color With Casters unitSize
16553934 Black No Each
16563934 Black Yes Each
16573934 Sapphire Blue Yes Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 16553934 Supplier Techsit™ Supplier No. TS8341B
Estimated Shipment: 20-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Antimicrobial vinyl laboratory stool is fully adjustable with an adjustable foot ring.

  • Vinyl high stool with adjustable foot ring
  • Black Antimicrobial Vinyl that is easy to clean
  • Fully adjustable seat height
  • Cleanroom Class 7 suitable

Specifications

Product Type Laboratory Stool
Color Black
Adjustable Yes
Autoclavable Not Autoclavable
Finish Vinyl
Frame Material Steel
Lift Type Gas Lift
Load Bearing Capacity (Metric) 150 kg
Seating Height High Bench Height
Upholstery Vinyl
Warranty 5 Year
Weight (Metric) 16 kg
Wheel Type Glide
Width (Metric) 400 mm diameter
With Armrest No
With Backrest No
With Casters No
Footrest Yes
With Lumbar Support No
With Tilt No
Material Vinyl
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.