missing translation for 'onlineSavingsMsg'
Learn More

Techsit™ L-Tech Laboratory Low Chair

Product Code. 16583924
Encompass_Preferred
Change view
Click to view available options
Color:
Black
Sapphire Blue
With Armrest:
No
Yes
With Tilt:
No
Yes
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color With Armrest With Tilt unitSize
16583924 Black Yes Yes Each
16503934 Sapphire Blue No Yes Each
16563924 Black No No Each
16573924 Black Yes No Each
16593924 Sapphire Blue Yes No Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 16583924 Supplier Techsit™ Supplier No. TS8320B/ST
Estimated Shipment: 10-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Antimicrobial laboratory low chair is an ergonomically designed seat with a back.

  • Vinyl low chair on casters
  • Antimicrobial Vinyl that is easy to clean
  • Fully adjustable seat height, back height, and back rake
  • Ergonomically designed and contoured seat and back
  • Cleanroom Class 7 suitable

Specifications

Product Type Laboratory Seat
Color Black
Adjustable Yes
Autoclavable Not Autoclavable
Back Style Ergonomic
Finish Vinyl
Frame Material Steel
Lift Type Gas Lift
Load Bearing Capacity (Metric) 150 kg
Seating Height Desk Height
Upholstery Vinyl
Warranty 5 Year
Weight (Metric) 16 kg
Wheel Type Casters
Width (Metric) 490 mm
With Armrest Yes
With Backrest Yes
With Casters Yes
Footrest No
With Lumbar Support Yes
With Tilt Yes
Material Vinyl
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.