missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Techsit™ L-Tech Laboratory High Stool
Click to view available options
:
AdjustableHeight: 590 - 830mm
Description
- Vinyl high stool with adjustable foot ring on Glides
- Sapphire Blue Antimicrobial Vinyl - easy clean
- Fully adjustable seat height
- 5 year guarantee including vinyl
- 150 kg weight capacity
- Cleanroom Class 7 suitable
Specifications
Specifications
| Product Type | High Stool |
| Color | Sapphire Blue |
| Arm Style | None |
| Depth (Metric) Seat | 400 mm |
| Foot Type | Footring |
| Height (Metric) Seat | 590 to 830 mm |
| Load Bearing Capacity (Metric) | 150 kg |
| Width (Metric) Seat | 400 mm |
| Footrest | Yes |
| Material | Vinyl |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction