missing translation for 'onlineSavingsMsg'
Learn More

Techsit™ L-Tech Laboratory PU High Stool

Product Code. 15701506
Encompass_Preferred
Change view
Click to view available options
Adjustable (Height):
590 - 830 mm
Load Bearing Capacity (Metric):
150 kg
Width (Metric) Seat:
360 mm
Depth (Metric) Seat:
280 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Adjustable (Height) Load Bearing Capacity (Metric) Width (Metric) Seat Depth (Metric) Seat Unit Size
15701506 590 - 830 mm 150 kg 360 mm 280 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15701506 Supplier Techsit™ Supplier No. TS8361
Estimated Shipment: 07-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Laboratory high stool in durable Black PU with adjustable foot ring on Glides

  • PU high stool with adjustable foot ring on Glides
  • Hard wearing, easy clean PU seat
  • Fully adjustable seat height
  • Ergonomically designed and contoured seat
  • 5 year guarantee
  • 150kg weight capacity

Specifications

Product Type High Stool
Color Black
Adjustable (Height) 590 - 830 mm
Depth (Metric) Seat 280 mm
Height (Metric) Seat 420 to 530 mm
Load Bearing Capacity (Metric) 150 kg
Weight (Metric) 10 kg
Width (Metric) Seat 360 mm
Material Polyurethane
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.