missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ Lab Alert™ Triple Timer/Clock

Product Code. 16310756 Shop All Heathrow Scientific Products
Click to view available options
Time Range:
20 hr.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16310756

Brand: Heathrow Scientific™ HS24490M

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

The Lab Alert™ Triple Timer and Clock in one.

  • Three channels to count up/down
  • Simultaneous display, time-out, and 60 second audible alarm
  • Channels may be started independently or simultaneously
  • Timer automatically counts up after counting down to zero
  • Memory recall
  • 20 hr. timing capacity
  • 10.5 display digits, H mm

Specifications

Product Type Timer/Clock
Time Range 20 hr.
Alarms Audible
Display Digital
Description Lab Alert™ Triple Timer/Clock
No. of Channels 3
Battery Type AAA
Color White
Length (English) 3.4 in.
Length (Metric) 8.6 cm
Width (English) 2.6 in.
Width (Metric) 6.6 cm
Height (English) 0.9 in.
Height (Metric) 2.2 cm
Weight (English) 0.22 lb.
Weight (Metric) 0.10 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.