missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Lab Drying Rack Replacement Draining Set

Product Code. 17100041 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Autoclavable:
Not Autoclavable
Unit Size:
1 set
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Autoclavable Unit Size
17100041 Not Autoclavable 1 set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 17100041
  • ONLINE EXCLUSIVE PRICE
    18.10 €
    15.92 € / 1 sets
    Save 2.18 €
    12% Off
Estimated Shipment: 19-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Replacement draining set for Fisherbrand™ Lab Drying Rack Set

  • Replacement Draining Set

Specifications

Autoclavable Not Autoclavable
Color Natural
Material Silicone
Stackable No
Sterility Non-sterile
For Use With (Equipment) Lab Drying Rack (120791 F)
Length (Metric) 482.6 mm
Length (English) 19 in.
Product Type Accessory
Shelves None
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.