missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Lab-Jack

Product Code. 10431341
Change view
Click to view available options
Length (Metric) Base:
300 mm
900 mm
Width (Metric) Base:
300 mm
900 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Base Width (Metric) Base unitSize
10431341 300 mm 300 mm Each
10711012 900 mm 900 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10431341 Supplier Bochem™ Supplier No. 11180
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Bochem™ Lab-Jack with improved scissor technology and reduced tolerances.

  • Improved scissor technology with reduced tolerances
  • Ergonomic knob, rounded and user friendly
  • Scissor-construction made of 18/10-stainless steel
  • All models are manufactured according to DIN 12897
  • With the bigger models, the use of a ratchet is recommended, which connects with a special adjusting wheel
  • The ratchet is included
  • Maximum dynamic operating load: 15kg
  • Maximum static operating load 60kg

Specifications

Material Stainless Steel (18/10)
Height (Metric) 90 to 470 mm
Length (Metric) Base 300 mm
Width (Metric) Base 300 mm
Thread Size M12 x 1.75
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.