missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Lab Refrigerator/Freezer ES Series, 159/109 L

Product Code. 15761987 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (Metric) Refrigerator:
159 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Refrigerator unitSize
15761987 159 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15761987 Supplier Thermo Scientific™ Supplier No. 263CAEVTSC

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Use space in small work areas with the Thermo Scientific ES Series Combination Lab Refrigerator/Freezer, designed for routine sample protection.

  • Integrated controller
  • Digital display
  • High and low temperature alarms
  • Standard door locks
  • Low energy consumption
  • Access ports
  • CE marked
  • Recommended for General-purpose lab storage
TRUSTED_SUSTAINABILITY

Specifications

Type Combination General Purpose Refrigerator/Freezer
Capacity (Metric) Freezer 109 L
Capacity (Metric) Refrigerator 159 L
Temperature Range (Freezer) -12°C to -20°C
Temperature Range (Refrigerator) 1°C to 11°C
No. of Doors 2
Shelves 3 (Refrigerator), 1 (Freezer)
Defrost Manual
Monitoring Options Alarm
Refrigerant R600A
Rack Capacity 13
Certifications/Compliance CE
Dimensions (L x W x H) Exterior 24 x 21.4 x 66 in. (60 x 54.5 x 168 cm)
Electrical Requirements 230 V 50 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.