missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ Lab Thermometer

Product Code. 11577273 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Temperature Range (Metric):
-10°C to +50°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) Unit Size
11577273 -10°C to +50°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 11577273
  • ONLINE EXCLUSIVE PRICE
    3.00 €
    2.63 € / Pack of 1
    Save 0.37 €
    12% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

A general purpose/stirring thermometer for a wide application of laboratory needs.

  • With amber graduations
  • Non-roll fitting
  • Reinforced bulb for stirring

Specifications

For Use With (Application) General use
Immersion Type Total Immersion
Length (Metric) 305 mm
Material Glass
Thermometer Fill Red Spirit
Product Type Liquid Filled Thermometer
Max. Temperature (Metric) 50°C
Min. Temperature (Metric) -10°C
Temperature Range (Metric) -10°C to +50°C
Subdivision 0.5°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.