missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Lab Vision™ PermaFluor™ Aqueous Mounting Medium

Product Code. 12685925 Shop All Epredia Products
Click to view available options
Volume (Metric):
6 mL
30 mL
Unit Size:
30mL
6mL
This item is not returnable. View return policy

Product Code. 12685925

Brand: Epredia™ TA006FM

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Enhance FITC intensity in fluorescence microscopy with Epredia™ Lab Vision™ PermaFluor™ Aqueous Mounting Medium.

  • Reduces fading
  • Immobilizes cover glass over tissue section

Storage Conditions: Store at 2°-8°C
TRUSTED_SUSTAINABILITY

Specifications

Content And Storage Store at 2° to 8°C
Volume (Metric) 6 mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.