missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals LabCare Cell Culture Room Antimicrobial Spray
Handla allt< titel> Produkter
missing translation for 'orderingAttributeHoverText'
Size:
100 mL
450 mL
1.8 L
Förpackningsstorlek
1.8 L
100mL
450mL
Beskrivning
- MP Biomedicals LabCare Cell Culture Room Antimicrobial Spray is an advanced, broad-spectrum solution formulated to eliminate Viruses, Bacteria, Fungi,
- Mycoplasma, and molds within cell culture rooms and laboratories
- This low-toxicity microbicide and preservative solution effectively eradicates diverse microorganisms known to compromise cell cultures
- Its potent formula ensures lasting protection with properties that endure for 7-10 days, maintaining optimal laboratory hygiene and cell culture integrity
- LabCare Cell Culture Room Antimicrobial Spray is intended for effective and safe elimination of viruses, bacteria, fungi, mycoplasma, and molds within cell culture rooms and laboratories
Specifikationer
Specifikationer
| Product Type | Disinfectant Spray |
| Color-coded | No |
| Form | Liquid Spray |
| Scent | Unscented |
| Sterility | Non-sterile |
| Size | 1.8 L |
Korrigering av produktinnehåll
Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.
Produkttitel
Hittar du en möjlighet till förbättring?Dela en innehållskorrigering