missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals LabCare Cell Culture Room Antimicrobial Spray

Product Code. p-200113574 Shop All MP Biomedicals Products
Click to view available options
Size:
100 mL
450 mL
1.8 L
Unit Size:
1.8 L
100mL
450mL
This item is not returnable. View return policy

Product Code. 30281205

Brand: MP Biomedicals 093051049

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Spray directly on surfaces, walls, and corners to quickly eliminate contamination sources.

  • MP Biomedicals LabCare Cell Culture Room Antimicrobial Spray is an advanced, broad-spectrum solution formulated to eliminate Viruses, Bacteria, Fungi,
  • Mycoplasma, and molds within cell culture rooms and laboratories
  • This low-toxicity microbicide and preservative solution effectively eradicates diverse microorganisms known to compromise cell cultures
  • Its potent formula ensures lasting protection with properties that endure for 7-10 days, maintaining optimal laboratory hygiene and cell culture integrity
  • LabCare Cell Culture Room Antimicrobial Spray is intended for effective and safe elimination of viruses, bacteria, fungi, mycoplasma, and molds within cell culture rooms and laboratories
TRUSTED_SUSTAINABILITY

Specifications

Product Type Disinfectant Spray
Color-coded No
Form Liquid Spray
Scent Unscented
Sterility Non-sterile
Size 100 mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.