missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals LabCare Incubator Antimicrobial Spray

Product Code. 30281211 Shop All MP Biomedicals Products
Change view
Click to view available options
Size:
100 mL
450 mL
1.8 L
Unit Size:
1.8 L
100mL
450mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
30281211 1.8 L 1.8 L
30281213 100 mL 100mL
30281208 450 mL 450mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 30281211 Supplier MP Biomedicals Supplier No. 093051153X4
  • ONLINE EXCLUSIVE PRICE
    734.00 €
    696.15 € / 1.8 L
    Save 37.85 €
    5% Off
 Restricted Item
Estimated Shipment: 16-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

IVD-grade isothiazolone antimicrobial agents, highly efficient, eco-friendly and non-corrosive.

  • MP Biomedicals LabCare Incubator Antimicrobial Spray is a broad-spectrum, efficient, stable, low-toxicity microbicide and preservative solution
  • Specifically developed to inhibit and eliminate, Viruses, Bacteria, Fungi, Mycoplasma, and molds in incubators, biological safety cabinets, and ultra-clean benches
  • This product effectively eliminates various microorganisms that affect cell culture, and the inhibitory effect on bacteria, fungi, spores, and conidia can last for 7-10 days

Specifications

Product Type Disinfectant Spray
Color-coded No
Form Liquid Spray
Scent Unscented
Sterility Non-sterile
Size 1.8 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.