missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals LabCare Incubator Water Disinfectant

Product Code. 30281210 Shop All MP Biomedicals Products
Change view
Click to view available options
Size:
500 mL
Unit Size:
500mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
30281210 500 mL 500mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30281210 Supplier MP Biomedicals Supplier No. 093051254

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Maintenance of water and prevents cross-contamination in incubators.

  • MP Biomedicals LabCare Incubator Water Disinfectant Solution offers a comprehensive solution for maintaining water cleanliness and preventing cross-contamination within incubators
  • This high-efficiency, broad-spectrum antimicrobial solution effectively inhibits and eliminates microorganisms present in incubator water
  • With its stable formulation and low toxicity, it ensures a clean and sterile environment conducive to optimal incubation conditions
TRUSTED_SUSTAINABILITY

Specifications

Product Type Disinfectant
Color-coded No
Form Liquid
Scent Unscented
Sterility Non-sterile
Size 500 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.