missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals LabCare Water Bath Disinfectant Solution
Shop All MP Biomedicals Products
Click to view available options
Size:
100 mL
500 mL
Unit Size:
100mL
500mL
Description
- MP Biomedicals LabCare Water Bath Disinfectant Solution is a broad-spectrum, high-efficiency, Stable, low-toxic, antimicrobial microbicide and preservative solution
- It is specifically formulated for inhibiting and removing microorganisms from water in water baths or incubator tanks
- Ensures water cleanliness and prevents cross-contamination
Specifications
Specifications
| Product Type | Disinfectant Solution |
| Color-coded | No |
| Form | Liquid |
| Scent | Unscented |
| Sterility | Non-sterile |
| Size | 500 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction