missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals LabCare Water Bath Disinfectant Solution
Shop All MP Biomedicals Products
Click to view available options
Size:
100 mL
500 mL
Unit Size:
100mL
500mL
Description
- MP Biomedicals LabCare Water Bath Disinfectant Solution is a broad-spectrum, high-efficiency, Stable, low-toxic, antimicrobial microbicide and preservative solution
- It is specifically formulated for inhibiting and removing microorganisms from water in water baths or incubator tanks
- Ensures water cleanliness and prevents cross-contamination
Spécification
Spécification
| Product Type | Disinfectant Solution |
| Color-coded | No |
| Form | Liquid |
| Scent | Unscented |
| Sterility | Non-sterile |
| Size | 100 mL |
Sécurité et traitement
Identifiant produit
- LabCare Water Bath Disinfectant Solution
- Danger
- Acute toxicity Category 4
- Serious eye damage/eye irritation Category 1
- Skin corrosion/irritation Category 2
- Skin sensitiser Category 1
- H302-Harmful if swallowed.
- H315-Causes skin irritation.
- H317-May cause an allergic skin reaction.
- H318-Causes serious eye damage.
- P101-If medical advice is needed, have product container or label at hand.
- P102-Keep out of reach of children.
- P103-Read label before use.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- P321-Specific treatment (see on this label).
- P330-Rinse mouth.
- P362+P364-Take off contaminated clothing and wash it before reuse.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contains : 1,2-benzisothiazol-3(2H)-one, benzyldodecyldimethylammoniumbromide
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu