missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ Labcon ProtectR™Tubes for Storage and Shipping on Dry Ice

Click to view available options
Sterility:
Non-sterile
Sterile
Capacity (Metric):
5 mL
10 mL
Unit Size:
Pack of 100
Pack of 250
Description
- CO2 resistant elastomeric sealed caps
- Certified to prevent acidification from dry ice shipment or storage
- Certified to IATA/U.S. DOT/UN3373 standards
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Centrifuging to 12,500 x G
- Freezable to -80°C
- Made in USA
Specifications
Specifications
| Certifications/Compliance | ISO 9001:2015, FDA CFR 21 GMP, IATA 95 kPa, UN3373 standard |
| Closure Material | Polypropylene, Class VI |
| Capacity (Metric) | 10 mL |
| Disposable | Single-use |
| Material | Polypropylene |
| For Use With | Shipping on dry ice |
| Sterility | Non-sterile |
| RNase Free | Yes |
| Dnase Free | Yes |
| Autoclavable | Autoclavable |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction