missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Labconco 20 x 150 mm OD Tube Size Aluminum Block

Product Code. 15976150 Shop All Labconco Corporation Products
Change view
Click to view available options
Voltage:
0 to 300 V
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage Unit Size
15976150 0 to 300 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15976150 Supplier Labconco™ Supplier No. 7322000
  • ONLINE EXCLUSIVE PRICE
    2330.00 €
    2302.01 € / Pack of 1
    Save 27.99 €
    1% Off
Estimated Shipment: 27-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

All RapidVap Vertex Dry Block Evaporators require a Block (not included).

Blocks of solid aluminum include stainless steel handles to lift the block in and out of the evaporator. A 0.21 in. (0.5 cm) diameter port in the upper left hand corner of the block is provided for insertion of the temperature probe to monitor upper block temperature.

All RapidVap Vertex Dry Block Evaporators require a Block (not included).
  • Blocks of solid aluminum include stainless steel handles to lift the block in and out of the evaporator.
  • A 0.21 in. (0.5 cm) diameter port in the upper left hand corner of the block is provided for insertion of the temperature probe to monitor upper block temperature.
  • Select a block that closely matches the outside diameter of your sample container.
  • Glassware is required (not included).
  • Specifications

    Voltage 0 to 300 V
    Weight (English) 14.9 lb.
    Weight (Metric) 6.8 kg
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.