missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Acid-Resistant Metal Rotors for CentriVap™ Vacuum Concentrators

Product Code. 10463692 Shop All Labconco Corporation Products
Click to view available options
Type:
Acid Resistant Rotor
Hexagonal Rotor
Microtiter Plate Rotor
Holds:
132 x 1.5 to 2 mL MCT
2 Deep-well Plates
40 x 1.5 to 2 mL MCT or up to 108 x 3 to 10 mL Tubes
52 x 2 to 10 mL Tube or up to 24 x 11 to 19 mL Tubes
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10463692

Brand: Labconco™ 7455101

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Easily interchangeable PTFE-coated aluminum rotors with PTFE hubs hold tubes at an angle to maximize surface areas

  • Hexagonal rotor holds up to 132 1.5mL to 2.0mL microcentrifuge tubes
  • 12-17mm rotor holds up to 52 2mL to 10mL tubes or up to 24 11mL to 19mL tubes
  • 12-13mm rotor holds up to 40 1.5mL to 2mL microcentrifuge tubes or up to 108 3mL to 10mL tubes
  • 28mm rotor holds up to 32 1.5 to 2mL microcentrifuge tubes or up to 12 40-50mL tubes
  • Microtiter plate holds four each standard two deep-well plates
  • DNA rotor holds up to 72 0.5mL microcentrifuge tubes or 60 1.5 to 2mL microcentrifuge tubes

Specifications

Material Aluminum
Type Acid Resistant Rotor
For Use With (Equipment) CentriVap™ vacuum concentrator
Holds 40 x 1.5 to 2 mL MCT or up to 108 x 3 to 10 mL Tubes
Material (Coating) PTFE
Volume (Metric) 1.5 to 2 mL or 3 to 10 mL
Weight (English) 5 lb.
Weight (Metric) 2.3 kg
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.