missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Acid-Resistant Metal Rotors for CentriVap™ Vacuum Concentrators
Shop All Labconco Corporation ProductsDescription
Easily interchangeable PTFE-coated aluminum rotors with PTFE hubs hold tubes at an angle to maximize surface areas
- Hexagonal rotor holds up to 132 1.5mL to 2.0mL microcentrifuge tubes
- 12-17mm rotor holds up to 52 2mL to 10mL tubes or up to 24 11mL to 19mL tubes
- 12-13mm rotor holds up to 40 1.5mL to 2mL microcentrifuge tubes or up to 108 3mL to 10mL tubes
- 28mm rotor holds up to 32 1.5 to 2mL microcentrifuge tubes or up to 12 40-50mL tubes
- Microtiter plate holds four each standard two deep-well plates
- DNA rotor holds up to 72 0.5mL microcentrifuge tubes or 60 1.5 to 2mL microcentrifuge tubes
Specifications
Specifications
| Material | Aluminum |
| Type | Acid Resistant Rotor |
| For Use With (Equipment) | CentriVap™ vacuum concentrator |
| Holds | 52 x 2 to 10 mL Tube or up to 24 x 11 to 19 mL Tubes |
| Material (Coating) | PTFE |
| Volume (Metric) | 2 to 10 mL or 10 to 19 mL |
| Weight (English) | 5 lb. |
| Weight (Metric) | 2.3 kg |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?