missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Acid-Resistant Metal Rotors for CentriVap™ Vacuum Concentrators
Shop All Labconco Corporation Products
Click to view available options
Type:
Acid Resistant Rotor
Hexagonal Rotor
Microtiter Plate Rotor
Holds:
132 x 1.5 to 2 mL MCT
2 Deep-well Plates
40 x 1.5 to 2 mL MCT or up to 108 x 3 to 10 mL Tubes
52 x 2 to 10 mL Tube or up to 24 x 11 to 19 mL Tubes
Unit Size:
Each
Description
Easily interchangeable PTFE-coated aluminum rotors with PTFE hubs hold tubes at an angle to maximize surface areas
- Hexagonal rotor holds up to 132 1.5mL to 2.0mL microcentrifuge tubes
- 12-17mm rotor holds up to 52 2mL to 10mL tubes or up to 24 11mL to 19mL tubes
- 12-13mm rotor holds up to 40 1.5mL to 2mL microcentrifuge tubes or up to 108 3mL to 10mL tubes
- 28mm rotor holds up to 32 1.5 to 2mL microcentrifuge tubes or up to 12 40-50mL tubes
- Microtiter plate holds four each standard two deep-well plates
- DNA rotor holds up to 72 0.5mL microcentrifuge tubes or 60 1.5 to 2mL microcentrifuge tubes
Specifications
Specifications
| Material | Aluminum |
| Type | Hexagonal Rotor |
| For Use With (Equipment) | CentriVap™ vacuum concentrator |
| Holds | 132 x 1.5 to 2 mL MCT |
| Material (Coating) | PTFE |
| Volume (Metric) | 1.5 to 2 mL |
| Weight (English) | 5 lb. |
| Weight (Metric) | 2.3 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction