missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Acid-Resistant Metal Rotors for CentriVap™ Vacuum Concentrators

Product Code. 12605375 Shop All Labconco Corporation Products
Change view
Click to view available options
Type:
Acid Resistant Rotor
Hexagonal Rotor
Microtiter Plate Rotor
Holds:
132 x 1.5 to 2 mL MCT
2 Deep-well Plates
40 x 1.5 to 2 mL MCT or up to 108 x 3 to 10 mL Tubes
52 x 2 to 10 mL Tube or up to 24 x 11 to 19 mL Tubes
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type Holds unitSize
12605375 Microtiter Plate Rotor 2 Deep-well Plates Each
10484412 Acid Resistant Rotor 52 x 2 to 10 mL Tube or up to 24 x 11 to 19 mL Tubes Each
10634843 Hexagonal Rotor 132 x 1.5 to 2 mL MCT Each
10463692 Acid Resistant Rotor 40 x 1.5 to 2 mL MCT or up to 108 x 3 to 10 mL Tubes Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 12605375 Supplier Labconco™ Supplier No. 7461901
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Easily interchangeable PTFE-coated aluminum rotors with PTFE hubs hold tubes at an angle to maximize surface areas

  • Hexagonal rotor holds up to 132 1.5mL to 2.0mL microcentrifuge tubes
  • 12-17mm rotor holds up to 52 2mL to 10mL tubes or up to 24 11mL to 19mL tubes
  • 12-13mm rotor holds up to 40 1.5mL to 2mL microcentrifuge tubes or up to 108 3mL to 10mL tubes
  • 28mm rotor holds up to 32 1.5 to 2mL microcentrifuge tubes or up to 12 40-50mL tubes
  • Microtiter plate holds four each standard two deep-well plates
  • DNA rotor holds up to 72 0.5mL microcentrifuge tubes or 60 1.5 to 2mL microcentrifuge tubes

Specifications

Material Aluminum
Type Microtiter Plate Rotor
For Use With (Equipment) CentriVap™ vacuum concentrator
Holds 2 Deep-well Plates
Material (Coating) PTFE
Weight (English) 5 lb.
Weight (Metric) 2.3 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.