missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ RapidVap™ Vertex Dry Evaporator Blocks

Product Code. 15796799 Shop All Labconco Corporation Products
Change view
Click to view available options
For Use With (Equipment):
RapidVap Vertex Dry Evaporators
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Unit Size
15796799 RapidVap Vertex Dry Evaporators Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15796799 Supplier Labconco™ Supplier No. 7321601
  • ONLINE EXCLUSIVE PRICE
    2480.00 €
    2349.25 € / Pack of 1
    Save 130.75 €
    5% Off
 Restricted Item
Estimated Shipment: 11-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Holds sample containers in place in RapidVap™ Vertex Dry Evaporators.

Aluminum block for 16 x 100 mm OD tubes. Capacity of 50 tubes. All RapidVap Vertex Dry Block Evaporators require a Block (not included). Blocks of solid aluminum include stainless steel handles to lift the block in and out of the evaporator. A 0.21 in. (0.5 cm) diameter port in the upper left hand corner of the block is provided for insertion of the temperature probe to monitor upper block temperature. Select a block that closely matches the outside diameter of your sample container. Glassware is required (not included).

Specifications

For Use With (Equipment) RapidVap Vertex Dry Evaporators
Holds 16 x 100 mm O.D. Tubes
Material Aluminum
No. of Places 16
Type Block
Volume (Metric) 12 mL
Weight (English) 21 lb.
Weight (Metric) 9.5 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.