missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Drying Chamber for FreeZone™ Freeze-Dry Systems

Product Code. 10663513 Shop All Labconco Corporation Products
Change view
Click to view available options
No. of Ports:
12
16
Diameter (English):
8 in.
13 in.
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. No. of Ports Diameter (English) unitSize
10663513 16 13 in. Each
10550843 12 8 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10663513 Supplier Labconco™ Supplier No. 7522900
 Restricted Item
Estimated Shipment: 04-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Drying Chamber for use on FreeZone™ Freeze-Dry Systems. 12-port for 1, 2.5, 6, 12, and 18 L models; 16-port for 6, 12, and 18 L models.

For use on FreeZone™ Freeze-Dry Systems: 1, 2.5, 4.5, 6, 8, 12 or 18 Liter models

  • Place small sample inside freeze-dry flasks and attach to valves
  • Type 304 stainless-steel construction
  • Weld-free for dependable vacuum operation
  • Neoprene valves accommodate both 0.5 and 0.75 in. adapters, gaskets and clear acrylic top for complete visibility during bulk drying
  • Compatible with FreeZone 1, 2.5, 4.5, 6, 8, 12 or 18 Liter Freeze Dryers

Specifications

Type Drying Chamber
No. of Shelves 0
Material Stainless Steel
No. of Ports 16
For Use With (Application) To provide a means to attach flasks to freeze dry system or contain samples in bulk
For Use With (Equipment) FreeZone 1, 2.5, 4.5, 6, 8, 12 or 18 Liter Freeze Dryers
Includes 16 neoprene valves
Diameter (English) 13 in.
Diameter (Metric) 33 cm
Height (English) 13 in.
Height (Metric) 33 cm
Weight (English) 21 lb.
Weight (Metric) 9.5 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.