missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Flask Holder

Product Code. 16895883 Shop All Labconco Corporation Products
Change view
Click to view available options
Size:
Small
Large
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
16895883 Small Each
16805893 Large Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 16895883 Supplier Labconco™ Supplier No. 7543300
  • ONLINE EXCLUSIVE PRICE
    72.70 €
    64.17 € / Pack of 1
    Save 8.53 €
    11% Off
 Restricted Item
Estimated Shipment: 03-02-2027
Add to basket
Lägg i varukorgen

missing translation for 'validMainframeMsg'

Denna artikel kan inte returneras. Se returpolicy

Helps to prevent sample melt back

  • Made of stainless-steel
  • Allows a small fast-freeze flask bottom containing the sample to be placed inside a larger fast-freeze flask

Specifikationer

Type Flask Holder
No. of Shelves 0
Material Stainless Steel
Size Small
For Use With (Application) To prevent sample melt back
For Use With (Equipment) For fast freeze™ flasks, inner flasks 7542000 (40ml) and 7542200 (80ml) and outer flasks 75411
Width (English) 3.45 in.
Height (English) 5 in.
Height (Metric) 12.7 cm
Weight (English) 1 lb.
Weight (Metric) 0.5 kg
Visa mer Visa mindre
Produkttitel
Välj ett problem

Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.