missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Flat-Bottom Tubes for RapidVap™ Vacuum N2 and N2/48 Evaporation Systems

Product Code. 11771559 Shop All Labconco Corporation Products
Change view
Click to view available options
Volume (Metric) Sample:
125 mL
Unit Size:
Pack of 8
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Sample Unit Size
11771559 125 mL Pack of 8
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Código de producto. 11771559 Proveedor Labconco™ N.º de proveedor 7927108
  • ONLINE EXCLUSIVE PRICE
    1480.00 €
    1365.80 € / Pack of 8
    Save 114.20 €
    7% Off
 Restricted Item
Estimated Shipment: 06-01-2027
Añadir a la cesta
Añadir a la cesta

missing translation for 'validMainframeMsg'

Este artículo no se puede devolver. Vea la política de devoluciones

Borosilicate glass tubes for use with Labconco RapidVap N2 Evaporation Systems.

Borosilicate glass tubes for use with RapidVap N2 Evaporation Systems only. The ground glass tubes offer better fit and heat transfer for faster evaporation rates. The stems are designed for use with Cool-Zone timed end point determinations. To minimize evaporation time, the tube with the correct end point stem should be used. For example, if an end point of 1.5 ml is desired, selecting Tube 7913500 with a maximum 3.0 ml end point volume would result in an unnecessarily long period required to evaporate the final 1.5 milliliters in the stem. Flat-bottom tubes are for use in applications when samples are taken to dryness. Each graduated 600 ml tube has a sample capacity of up to 450 ml when vortexing. Each graduated 170 ml tube has a sample capacity of up to 125 ml when vortexing.

Especificaciones

Material Borosilicate Glass
Type Flat Bottom Tube
For Use With (Equipment) RapidVap N2 and N2/48 Evaporation System
Volume (English) Sample 4.22 oz.
Volume (Metric) 170 mL
Volume (Metric) Sample 125 mL
Weight (English) 4 lb.
Weight (Metric) 1.8 kg
Título del producto
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.