missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ General Glove Box: Mechanical/Electrical Straight Pass–Through Kits
Shop All Labconco Corporation Products
Click to view available options
Weight (Metric):
0.2 kg
0.5 kg
Unit Size:
Each
Description
For use with Labconco General Glove Box
Specifications
Specifications
| For Use With (Equipment) | Precise Basic Glove Box, XPert Weigh Box |
| Weight (English) | 0.5 lb. |
| Weight (Metric) | 0.2 kg |
| Includes | 3 Pass through Ports with 0.23/0.39, 0.23/0.53 and 0.45/0.70 I.D. Ranges |
| Product Type | Mechanical or Electrical Straight Pass-through Kit |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction